Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x35 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302832S
£0.12
each
Inc VAT (20%)
£1.20 minimum order value
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
1.20
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x35-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302832S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
See full description
Specifications
Technical Information
Specifications for M5x35 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Head Depth
5mm
Thread
Metric
Driver Head Size
4mm
Thread Size
M5
Grade
70
Length
35mm
Head Diameter
4mm
Driving Features
Hexagon Socket
Standards Met
DIN 912
Head Shape
Cylindrical
Material
Stainless Steel
Surface Treatment
Plain
ISO
4762
s
4
NF
E25-125
dk (max.)
8.5
P
0.8
Class
70
ASME
B18.3.1M
k (max.)
5
Diameter
M5
BS
4168-1
Material Technical
A2
Thread Direction
Right
DIN
912
NEN
1241
d-D
M5
L
35mm
MFR Part No.
51020.050.035