Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302881S
£0.17
each
Inc VAT (20%)
£34.00 minimum order value
£0.19
10.5% off
Quantity
Price
Discount
1 - 199
£0.17
0%
200 - 999
£0.16
6%
1000 +
£0.15
12%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
34.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x50-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302881S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Driver Head Size
4mm
Surface Treatment
Plain
Grade
70
Standards Met
DIN 912
Head Diameter
4mm
Head Depth
5mm
Thread
Metric
Length
50mm
Head Shape
Cylindrical
Thread Size
M5
Material
Stainless Steel
Driving Features
Hexagon Socket
d-D
M5
L
50mm
ISO
4762
BS
4168-1
s
4
Material Technical
A2
ASME
B18.3.1M
dk (max.)
8.5
Class
70
NF
E25-125
NEN
1241
P
0.8
Diameter
M5
k (max.)
5
Thread Direction
Right
DIN
912
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome