Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x50 Skt Head Cap Screw Fully Threaded A4 (GR-70)
By Qualfast
Order Code:
ZT3303058S
£0.25
each
Inc VAT (20%)
£50.00 minimum order value
£0.26
3.5% off
Quantity
Price
Discount
1 - 199
£0.25
0%
200 - 499
£0.24
4%
500 - 999
£0.23
8%
1000 +
£0.22
12%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x50-skt-head-cap-screw-fully-threaded-a4-gr-70/p/ZT3303058S
Add to quotation
View all Cap Screws - Metric
Description
Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x50 Skt Head Cap Screw Fully Threaded A4 (GR-70)
Thread Size
M5
Head Shape
Cylindrical
Grade
70
Head Diameter
8.72mm
Thread
Metric
Material
Stainless Steel
Length
50mm
Head Depth
5.0mm
Driving Features
Hexagon Socket
Standards Met
BS 4168-1
NF E25-125
ASME B18.3.1M
ISO 4762
DIN 912
NEN 1241
Driver Head Size
4.0mm Hex socket
ASME
B18.3.1M
d-D
M5
NEN
1241
Class
70
Diameter
M5
BS
4168-1
Material Technical
A4
s
4
NF
E25-125
P
0.8
L
50mm
dk (max.)
8.5
k (max.)
5
Thread Direction
Right
DIN
912
ISO
4762
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome