Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302870S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x100-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302870S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Grade
70
Head Diameter
5mm
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Head Depth
6mm
Driver Head Size
5mm
Standards Met
DIN 912
Length
100mm
Material
Stainless Steel
Surface Treatment
Plain
Thread
Metric
Thread Size
M6
BS
4168-1
ASME
B18.3.1M
d-D
M6
s
5
dk (max.)
10
L
100mm
DIN
912
NF
E25-125
Thread Direction
Right
k (max.)
6
ISO
4762
Diameter
M6
NEN
1241
P
1
Class
70
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome