Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x12 Skt Head Cap Screw ZN Flake (GR-8.8)
By Qualfast
Order Code:
ZT3302847S
£0.09
each
Inc VAT (20%)
£18.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x12-skt-head-cap-screw-zn-flake-gr-8-8/p/ZT3302847S
Add to quotation
View all Cap Screws - Metric
Description
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M6x12 Skt Head Cap Screw ZN Flake (GR-8.8)
Surface Treatment
Zinc Flake
Thread Size
M6
Driver Head Size
5mm
Head Depth
6mm
Material
Steel
Driving Features
Hexagon Socket
Standards Met
DIN 912
Head Shape
Cylindrical
Length
12mm
Thread
Metric
Grade
8.8
Head Diameter
10.22mm
s
5
Diameter
M6
b
24
d-D
M6
ISO
4762
L
12mm
NF
E25-125
ASME
B18.3.1M
Thread Direction
Right
k (max.)
6
DIN
912
dk (max.)
10
Class
8.8
P
1
BS
4168-1
NEN
1241
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome