Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x20 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302976S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
£0.22
13.5% off
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x20-skt-low-head-cap-screw-a4/p/ZT3302976S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x20 Skt Low Head Cap Screw A4
Grade
A4
Driving Features
Hexagon Socket
Material
Stainless Steel
Head Shape
Low Cylindrical
Head Diameter
10mm
Standards Met
DIN 7984
Thread
Metric
Thread Size
M6
Length
20mm
Surface Treatment
Plain
Head Depth
4mm
Driver Head Size
4mm
k
4
DIN
7984
s
4
P
1
Material Technical
A4
Thread Direction
Right
d-D
M6
L
20mm
dk
10
b
18min
Diameter
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome