M6X20 Socket Head Cap Screw (GR-12.9), Pack of 200

Order Code: ZT2673463S

£6.99 Inc VAT (20%)


Description

This range of ISO metric threaded, hexagon socket head cap screws are manufactured from high grade (12.9) alloy steel, making them suitable for all high tensile applications. Each product has a minimum proof load of 970 MPA and is complete with a slightly oiled finish.

Features and Benefits
• Manufactured from class 12.9 alloy steel that has been quenched and tempered for resistance to corrosion and general hardiness
• Suitable for use with power drivers and a hex wrench
• Resists cam-out for a more efficient screw
• With a maximum operating temperature of 300°C making it a robust product
• Available in a variety of lengths and thread sizes to suit your needs
• Deep socket head provides optimum loadability

Typical Applications
• Ideal for the construction industry with their higher levels of torque than a standard screw

Notes
• Oiled finish (black) - Provides some shelf life but no corrosion protection in use

Standards
• ISO 4762
• DIN 912

See full description
Specifications for M6X20 Socket Head Cap Screw (GR-12.9), Pack of 200
  • Material
    Steel
  • Thread
    Metric
  • Length
    20mm
  • Driving Features
    Hexagon Socket
  • Thread Size
    M6
  • Driver Head Size
    5mm
  • Head Depth
    6mm
  • Head Diameter
    10mm
  • Surface Treatment
    Plain
  • Grade
    12.9
  • Standards Met
    DIN 912
  • Head Shape
    Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome