Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x25 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302957S
£0.20
each
Inc VAT (20%)
£40.00 minimum order value
£0.23
13% off
Quantity
Price
Discount
1 - 199
£0.20
0%
200 - 499
£0.19
5%
500 +
£0.18
10%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x25-skt-low-head-cap-screw-a4/p/ZT3302957S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x25 Skt Low Head Cap Screw A4
Head Depth
4mm
Length
25mm
Grade
A4
Material
Stainless Steel
Thread
Metric
Standards Met
DIN 7984
Head Diameter
10mm
Thread Size
M6
Head Shape
Low Cylindrical
Driver Head Size
4mm
Surface Treatment
Plain
Driving Features
Hexagon Socket
DIN
7984
s
4
P
1
Material Technical
A4
dk
10
Diameter
M6
d-D
M6
Thread Direction
Right
k
4
b
18min
L
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome