Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x35 Skt Head Cap Screw Fully Threaded A4 (GR-70)
By Qualfast
Order Code:
ZT3303070S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
£0.20
5% off
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x35-skt-head-cap-screw-fully-threaded-a4-gr-70/p/ZT3303070S
Add to quotation
View all Cap Screws - Metric
Description
Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x35 Skt Head Cap Screw Fully Threaded A4 (GR-70)
Driving Features
Hexagon Socket
Driver Head Size
5.0mm Hex socket
Thread Size
M6
Head Shape
Cylindrical
Material
Stainless Steel
Thread
Metric
Standards Met
NEN 1241
NF E25-125
BS 4168-1
ISO 4762
DIN 912
ASME B18.3.1M
Head Depth
6.0mm
Head Diameter
10.22mm
Length
35mm
Grade
70
Class
70
ASME
B18.3.1M
L
35mm
BS
4168-1
s
5
Thread Direction
Right
dk (max.)
10
ISO
4762
Material Technical
A4
d-D
M6
P
1
k (max.)
6
NF
E25-125
NEN
1241
Diameter
M6
DIN
912
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome