Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x35 Socket Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT1096488S
Thread Size
*
M6
£0.09
each
Inc VAT (20%)
£0.90 minimum order value
£0.11
18% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 20th Jan
In Stock
GBP
0.90
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x35-socket-head-cap-screw-fully-threaded-a2-gr-70/p/ZT1096488S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome