Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x40 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302850S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
£0.20
5% off
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x40-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302850S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x40 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Head Shape
Cylindrical
Driver Head Size
5mm
Grade
70
Thread
Metric
Length
40mm
Standards Met
DIN 912
Head Depth
6mm
Driving Features
Hexagon Socket
Thread Size
M6
Head Diameter
5mm
Material
Stainless Steel
Surface Treatment
Plain
NEN
1241
NF
E25-125
Diameter
M6
Material Technical
A2
Thread Direction
Right
Class
70
ASME
B18.3.1M
P
1
ISO
4762
k (max.)
6
DIN
912
dk (max.)
10
L
40mm
d-D
M6
s
5
BS
4168-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome