Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302869S
£0.18
each
Inc VAT (20%)
£18.00 minimum order value
£0.20
10% off
Quantity
Price
Discount
1 - 99
£0.18
0%
100 - 499
£0.17
5.5%
500 - 999
£0.16
11%
1000 +
£0.15
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x45-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302869S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Grade
70
Thread Size
M6
Driving Features
Hexagon Socket
Head Diameter
5mm
Standards Met
DIN 912
Length
45mm
Head Depth
6mm
Thread
Metric
Head Shape
Cylindrical
Material
Stainless Steel
Driver Head Size
5mm
Surface Treatment
Plain
P
1
BS
4168-1
ISO
4762
ASME
B18.3.1M
Class
70
d-D
M6
DIN
912
NEN
1241
L
45mm
NF
E25-125
s
5
k (max.)
6
Diameter
M6
Thread Direction
Right
Material Technical
A2
dk (max.)
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome