Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302878S
£0.22
each
Inc VAT (20%)
£22.00 minimum order value
£0.23
4% off
Quantity
Price
Discount
1 - 99
£0.22
0%
100 - 199
£0.21
4.5%
200 - 499
£0.20
9%
500 - 999
£0.19
13.5%
1000 +
£0.18
18%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x50-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302878S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Standards Met
DIN 912
Driver Head Size
5mm
Driving Features
Hexagon Socket
Thread Size
M6
Material
Stainless Steel
Length
50mm
Surface Treatment
Plain
Thread
Metric
Grade
70
Head Shape
Cylindrical
Head Diameter
5mm
Head Depth
6mm
k (max.)
6
DIN
912
Material Technical
A2
NEN
1241
dk (max.)
10
ISO
4762
Class
70
NF
E25-125
BS
4168-1
Diameter
M6
L
50mm
s
5
Thread Direction
Right
P
1
ASME
B18.3.1M
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome