Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302846S
£0.23
each
Inc VAT (20%)
£23.00 minimum order value
£0.25
8% off
Quantity
Price
Discount
1 - 99
£0.23
0%
100 - 199
£0.22
4.5%
200 - 499
£0.21
8.5%
500 - 999
£0.20
13%
1000 +
£0.19
17.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
23.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x60-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302846S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Driver Head Size
5mm
Head Diameter
5mm
Standards Met
DIN 912
Thread Size
M6
Grade
70
Head Depth
6mm
Thread
Metric
Driving Features
Hexagon Socket
Length
60mm
Surface Treatment
Plain
Material
Stainless Steel
Head Shape
Cylindrical
d-D
M6
NF
E25-125
Class
70
ASME
B18.3.1M
k (max.)
6
Diameter
M6
P
1
ISO
4762
dk (max.)
10
BS
4168-1
DIN
912
Thread Direction
Right
Material Technical
A2
NEN
1241
s
5
L
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome