Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302880S
£0.20
each
Inc VAT (20%)
£20.00 minimum order value
£0.24
16.5% off
Quantity
Price
Discount
1 - 99
£0.20
0%
100 - 199
£0.19
5%
200 - 999
£0.18
10%
1000 +
£0.17
15%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
20.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x70-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302880S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Driving Features
Hexagon Socket
Material
Stainless Steel
Standards Met
DIN 912
Thread Size
M6
Surface Treatment
Plain
Thread
Metric
Driver Head Size
5mm
Head Diameter
5mm
Grade
70
Head Depth
6mm
Head Shape
Cylindrical
Length
70mm
dk (max.)
10
DIN
912
BS
4168-1
L
70mm
NF
E25-125
Thread Direction
Right
d-D
M6
P
1
Diameter
M6
k (max.)
6
ISO
4762
s
5
Material Technical
A2
NEN
1241
Class
70
ASME
B18.3.1M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome