Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M6x80 Skt Head Cap Screw Fully Threaded A4 (GR-70)
By Qualfast
Order Code:
ZT3303040S
£0.41
each
Inc VAT (20%)
£41.00 minimum order value
£0.49
16% off
Quantity
Price
Discount
1 - 99
£0.41
0%
100 - 199
£0.39
5%
200 - 499
£0.38
7.5%
500 - 999
£0.36
12%
1000 +
£0.34
17%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
41.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m6x80-skt-head-cap-screw-fully-threaded-a4-gr-70/p/ZT3303040S
Add to quotation
View all Cap Screws - Metric
Description
Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x80 Skt Head Cap Screw Fully Threaded A4 (GR-70)
Head Depth
6.0mm
Length
80mm
Thread Size
M6
Driver Head Size
5.0mm Hex socket
Head Diameter
10.22mm
Standards Met
BS 4168-1
DIN 912
NEN 1241
ISO 4762
NF E25-125
ASME B18.3.1M
Grade
70
Thread
Metric
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Material
Stainless Steel
DIN
912
d-D
M6
k (max.)
6
NEN
1241
Diameter
M6
s
5
Thread Direction
Right
L
80mm
dk (max.)
10
Material Technical
A4
ISO
4762
NF
E25-125
BS
4168-1
P
1
ASME
B18.3.1M
Class
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome