M8 x 20 Socket Cap Screw GR12.9 Zinc Plated DIN 912 195 (Pack of 100)

Order Code: ZT4796960S

£18.99 Inc VAT (20%)


Description

• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion

See full description
Specifications for M8 x 20 Socket Cap Screw GR12.9 Zinc Plated DIN 912 195 (Pack of 100)
  • MFR Part No.
    Z1150M540020
  • Thread Size
    M8
  • Length
    22mm
  • Product Type
    Socket Cap Screw
  • Surface Treatment
    Zinc Plated