Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303021S
£0.61
each
Inc VAT (20%)
£30.50 minimum order value
£0.64
4.5% off
Quantity
Price
Discount
1 - 49
£0.61
0%
50 - 99
£0.59
3.5%
100 - 199
£0.56
8%
200 - 499
£0.54
11.5%
500 +
£0.51
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
30.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x100-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303021S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x100 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Driving Features
Hexagon Socket
Head Depth
8mm
Grade
70
Surface Treatment
Plain
Head Shape
Cylindrical
Length
100mm
Thread
Metric
Standards Met
DIN 912
Driver Head Size
6mm
Thread Size
M8
Head Diameter
6mm
Material
Stainless Steel
L
100mm
d-D
M8
ASME
B18.3.1M
dk (max.)
13
NF
E25-125
Diameter
M8
s
6
NEN
1241
k (max.)
8
ISO
4762
DIN
912
Class
70
Thread Direction
Right
Material Technical
A2
P
1.25
BS
4168-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome