Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x28 Skt Head Cap Screw Fully Threaded Serrated A2 (GR-70)
By Qualfast
Order Code:
ZT3303056S
£0.37
each
Inc VAT (20%)
£74.00 minimum order value
£0.39
5% off
Quantity
Price
Discount
1 - 199
£0.37
0%
200 - 499
£0.36
2.5%
500 - 999
£0.34
8%
1000 +
£0.33
11%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
74.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x28-skt-head-cap-screw-fully-threaded-serrated-a2-gr-70/p/ZT3303056S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - A2 Stainless - Grade 70 - Thread to Head Serrated - DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x28 Skt Head Cap Screw Fully Threaded Serrated A2 (GR-70)
Driving Features
Hexagon Socket
Head Diameter
13mm
Driver Head Size
6mm
Grade
70
Thread
Metric
Head Shape
Cylindrical
Head Depth
8mm
Standards Met
DIN 912
Thread Size
M8
Material
Stainless Steel
Surface Treatment
Plain
Length
28mm
Diameter
M8
NEN
1241
s
6
Class
70
BS
4168-1
Thread Direction
Right
ASME
B18.3.1M
d-D
M8
P
1.25
dk (max.)
13
NF
E25-125
ISO
4762
L
28mm
k (max.)
8
Material Technical
A2
DIN
912
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome