Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x40 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303020S
£0.27
each
Inc VAT (20%)
£27.00 minimum order value
£0.32
15.5% off
Quantity
Price
Discount
1 - 99
£0.27
0%
100 - 199
£0.26
3.5%
200 - 499
£0.25
7.5%
500 - 999
£0.24
11%
1000 +
£0.23
15%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
27.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x40-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303020S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x40 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Grade
70
Standards Met
DIN 912
Head Diameter
6mm
Driver Head Size
6mm
Head Depth
8mm
Material
Stainless Steel
Length
40mm
Driving Features
Hexagon Socket
Thread
Metric
Surface Treatment
Plain
Thread Size
M8
Head Shape
Cylindrical
DIN
912
Diameter
M8
L
40mm
Thread Direction
Right
BS
4168-1
NF
E25-125
d-D
M8
NEN
1241
ASME
B18.3.1M
Class
70
s
6
dk (max.)
13
P
1.25
k (max.)
8
ISO
4762
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome