Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302916S
£0.30
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.30
0%
100 - 199
£0.29
3.5%
200 - 499
£0.28
6.5%
500 - 999
£0.26
13.5%
1000 +
£0.25
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x45-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302916S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Head Shape
Cylindrical
Thread Size
M8
Grade
70
Thread
Metric
Length
45mm
Head Diameter
6mm
Standards Met
DIN 912
Driving Features
Hexagon Socket
Material
Stainless Steel
Head Depth
8mm
Surface Treatment
Plain
Driver Head Size
6mm
dk (max.)
13
ASME
B18.3.1M
Diameter
M8
Class
70
d-D
M8
NEN
1241
P
1.25
BS
4168-1
DIN
912
ISO
4762
NF
E25-125
Thread Direction
Right
Material Technical
A2
k (max.)
8
s
6
L
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome