Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302958S
£0.33
each
Inc VAT (20%)
£33.00 minimum order value
£0.35
5.5% off
Quantity
Price
Discount
1 - 99
£0.33
0%
100 - 199
£0.32
3%
200 - 499
£0.30
9%
500 - 999
£0.29
12%
1000 +
£0.28
15%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
33.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x50-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302958S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Standards Met
DIN 912
Grade
70
Head Diameter
6mm
Material
Stainless Steel
Length
50mm
Surface Treatment
Plain
Head Depth
8mm
Thread
Metric
Driver Head Size
6mm
Thread Size
M8
Head Shape
Cylindrical
Driving Features
Hexagon Socket
DIN
912
NEN
1241
ISO
4762
NF
E25-125
ASME
B18.3.1M
dk (max.)
13
s
6
d-D
M8
P
1.25
L
50mm
Material Technical
A2
Thread Direction
Right
BS
4168-1
k (max.)
8
Diameter
M8
Class
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome