Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302973S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
£0.39
7.5% off
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x60-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302973S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Head Depth
8mm
Surface Treatment
Plain
Thread
Metric
Length
60mm
Head Diameter
6mm
Grade
70
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Driver Head Size
6mm
Thread Size
M8
Material
Stainless Steel
Standards Met
DIN 912
Thread Direction
Right
k (max.)
8
ASME
B18.3.1M
d-D
M8
s
6
Diameter
M8
NEN
1241
Class
70
NF
E25-125
P
1.25
Material Technical
A2
dk (max.)
13
ISO
4762
L
60mm
BS
4168-1
DIN
912
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome