Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x60 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3303065S
£0.89
each
Inc VAT (20%)
£89.00 minimum order value
£1.02
12.5% off
Quantity
Price
Discount
1 - 99
£0.89
0%
100 - 199
£0.85
4.5%
200 - 499
£0.80
10%
500 +
£0.76
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x60-skt-low-head-cap-screw-a4/p/ZT3303065S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x60 Skt Low Head Cap Screw A4
Material
Stainless Steel
Head Diameter
13mm
Thread
Metric
Driver Head Size
5mm
Thread Size
M8
Length
60mm
Driving Features
Hexagon Socket
Surface Treatment
Plain
Standards Met
DIN 7984
Grade
A4
Head Depth
5mm
Head Shape
Low Cylindrical
P
1.25
DIN
7984
s
5
b
22min
Material Technical
A4
k
5
Diameter
M8
Thread Direction
Right
dk
13
L
60mm
d-D
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome