Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303023S
£0.46
each
Inc VAT (20%)
£2.30 minimum order value
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 - 499
£0.42
8.5%
500 - 999
£0.40
13%
1000 +
£0.39
15%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
2.30
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x70-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303023S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Material
Stainless Steel
Thread
Metric
Thread Size
M8
Head Depth
8mm
Standards Met
DIN 912
Grade
70
Surface Treatment
Plain
Driver Head Size
6mm
Driving Features
Hexagon Socket
Head Diameter
6mm
Head Shape
Cylindrical
Length
70mm
k (max.)
8
P
1.25
d-D
M8
Thread Direction
Right
Class
70
Material Technical
A2
NEN
1241
Diameter
M8
BS
4168-1
DIN
912
s
6
ASME
B18.3.1M
ISO
4762
L
70mm
NF
E25-125
dk (max.)
13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome