Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M8x80 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303048S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m8x80-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303048S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x80 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Head Depth
8mm
Thread
Metric
Head Shape
Cylindrical
Standards Met
DIN 912
Driver Head Size
6mm
Driving Features
Hexagon Socket
Length
80mm
Head Diameter
6mm
Grade
70
Thread Size
M8
Material
Stainless Steel
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome