Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
Socket Head Cap Screw, Metric - A4 Stainless - DIN 912
By Qualfast
2 Reviews
Reset
Clear All
Grade
Select
Thread
Select
Thread Size
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 25% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Socket Head Cap Screw,
Metric,
A4 Stainless Steel
Minimum Grade - 50
DIN 912.
Feature Attributes
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Material:
A4 Stainless
Surface Treatment:
Plain
Head Shape:
Cylindrical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome