Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
Socket Head Cap Screw, Metric - Steel - Grade 8.8 - BZP - DIN 912
By Qualfast
1 Review
Reset
Clear All
Thread Size
Select
Head Diameter
Select
Driver Head Size
Select
See all variants from
£0.03
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
BZP (Bright Zinc Plated),
DIN 912.
Feature Attributes
Thread Direction:
Right Hand
Grade:
8.8
Standards Met:
DIN 912
Surface Treatment:
Zinc Plated
Material:
Steel
Thread:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome