0
1
2
3

Socket Head Cap Screw, Metric - Steel - Grade 8.8 - DIN 912


£0.03 Inc VAT (20%)
Up to 27% off

See 361 Product Variants
£0.03

Description

Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
DIN 912

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Grade:
8.8
Thread:
Metric
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome