0
1
2

Socket Low Head Cap Screw, Metric - A2 Stainless - DIN 7984


£0.02 Inc VAT (20%)
Up to 33% off

See 164 Product Variants
£0.02

Description

Socket Low Head Cap Screw,
Metric,
Steel - A2 Stainless,
DIN 7984.

Feature Attributes

Material:
A2 Stainless
Surface Treatment:
Plain
Thread Direction:
Right Hand
Head Shape:
Cylindrical
Standards Met:
DIN 7984
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome