Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2.5x12 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373891S
£0.18
each
Inc VAT (20%)
£180.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.18
0%
1000 +
£0.17
5.5%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
180.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2-5x12-torx-cap-screw-low-a2-gr-50/p/ZT3373891S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M2.5x12 TORX Cap Screw Low A2 (GR-50)
Standards Met
ISO 14580
NEN 1601
Grade
50
Head Shape
Low Cylindrical
Drive Features
TX
Length
12mm
Thread
Metric
Material
Stainless Steel
Thread Size
M2.5
Class
50
ISO
14580
b
25min
Material Technical
A2
Socket
8
P
0.45
L
12mm
Diameter
M2.5
Driving Features
Hexalobular
TX
d-D
M2.5
k (max.)
1.85
dk (max.)
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome