Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2.5x16 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753293S
£0.24
each
Inc VAT (20%)
£240.00 minimum order value
£0.29
17% off
Quantity
Price
Discount
1 - 999
£0.24
0%
1000 +
£0.23
4%
Add to basket
Minimum order quantity: 1000.
Get it in
9-12
working days
Available
GBP
240.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2-5x16-torx-cap-screw-low-a2-gr-50/p/ZT3753293S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M2.5x16 TORX Cap Screw Low A2 (GR-50)
Grade
50
Head Shape
Low Cylindrical
Thread Size
M2.5
Material
Stainless Steel
Thread
Metric
Drive Features
TX
Standards Met
ISO 14580
NEN 1601
Length
16mm
b
25min
P
0.45
Socket
8
Material Technical
A2
Class
50
L
16mm
dk (max.)
4.5
d-D
M2.5
k (max.)
1.85
Driving Features
Hexalobular
TX
ISO
14580
Diameter
M2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome