Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2.5x3 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373863S
£0.11
each
Inc VAT (20%)
£110.00 minimum order value
£0.13
15% off
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2-5x3-torx-cap-screw-low-a2-gr-50/p/ZT3373863S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M2.5x3 TORX Cap Screw Low A2 (GR-50)
Drive Features
TX
Thread Size
M2.5
Thread
Metric
Material
Stainless Steel
Standards Met
ISO 14580
NEN 1601
Grade
50
Head Shape
Low Cylindrical
Length
3mm
d-D
M2.5
L
3mm
Material Technical
A2
ISO
14580
Driving Features
TX
Hexalobular
b
25min
Socket
8
k (max.)
1.85
P
0.45
Diameter
M2.5
dk (max.)
4.5
Class
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome