Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2.5x4 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373836S
£0.13
each
Inc VAT (20%)
£130.00 minimum order value
£0.14
7% off
Quantity
Price
Discount
1 - 999
£0.13
0%
1000 +
£0.12
7.5%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
130.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2-5x4-torx-cap-screw-low-a2-gr-50/p/ZT3373836S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M2.5x4 TORX Cap Screw Low A2 (GR-50)
Thread Size
M2.5
Grade
50
Thread
Metric
Material
Stainless Steel
Standards Met
NEN 1601
ISO 14580
Length
4mm
Head Shape
Low Cylindrical
Drive Features
TX
Material Technical
A2
Socket
8
k (max.)
1.85
Class
50
b
25min
Driving Features
Hexalobular
TX
L
4mm
ISO
14580
P
0.45
d-D
M2.5
Diameter
M2.5
dk (max.)
4.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome