Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2x10 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753307S
£0.18
each
Inc VAT (20%)
£180.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.18
0%
1000 +
£0.17
5.5%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
180.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2x10-torx-cap-screw-low-a2-gr-50/p/ZT3753307S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M2x10 TORX Cap Screw Low A2 (GR-50)
Length
10mm
Thread
Metric
Material
Stainless Steel
Head Shape
Low Cylindrical
Drive Features
TX
Grade
50
Standards Met
ISO 14580
NEN 1601
Thread Size
M2
Class
50
ISO
14580
Material Technical
A2
P
0.4
Driving Features
TX
Hexalobular
dk (max.)
3.8
L
10mm
b
25min
Socket
6
Diameter
M2
d-D
M2
k (max.)
1.55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome