Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2x3 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373764S
£0.12
each
Inc VAT (20%)
£120.00 minimum order value
£0.13
7.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
120.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2x3-torx-cap-screw-low-a2-gr-50/p/ZT3373764S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M2x3 TORX Cap Screw Low A2 (GR-50)
Length
3mm
Drive Features
TX
Grade
50
Thread
Metric
Head Shape
Low Cylindrical
Standards Met
NEN 1601
ISO 14580
Material
Stainless Steel
Thread Size
M2
Class
50
ISO
14580
k (max.)
1.55
Material Technical
A2
Diameter
M2
Driving Features
Hexalobular
TX
Socket
6
b
25min
P
0.4
dk (max.)
3.8
L
3mm
d-D
M2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome