Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2x5 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373756S
£0.14
each
Inc VAT (20%)
£140.00 minimum order value
£0.15
6.5% off
Quantity
Price
Discount
1 - 999
£0.14
0%
1000 +
£0.13
7%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
140.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2x5-torx-cap-screw-low-a2-gr-50/p/ZT3373756S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M2x5 TORX Cap Screw Low A2 (GR-50)
Drive Features
TX
Material
Stainless Steel
Length
5mm
Grade
50
Thread Size
M2
Standards Met
NEN 1601
ISO 14580
Thread
Metric
Head Shape
Low Cylindrical
Diameter
M2
dk (max.)
3.8
Driving Features
TX
Hexalobular
b
25min
Class
50
k (max.)
1.55
L
5mm
P
0.4
d-D
M2
ISO
14580
Material Technical
A2
Socket
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome