Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2x6 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373678S
£0.18
each
Inc VAT (20%)
£180.00 minimum order value
£0.23
21.5% off
Quantity
Price
Discount
1 - 999
£0.18
0%
1000 +
£0.17
5.5%
Add to basket
Minimum order quantity: 1000.
Get it in
9-12
working days
Available
GBP
180.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2x6-torx-cap-screw-low-a2-gr-50/p/ZT3373678S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M2x6 TORX Cap Screw Low A2 (GR-50)
Head Shape
Low Cylindrical
Thread Size
M2
Length
6mm
Drive Features
TX
Thread
Metric
Material
Stainless Steel
Standards Met
NEN 1601
ISO 14580
Grade
50
ISO
14580
P
0.4
Diameter
M2
Class
50
k (max.)
1.55
Material Technical
A2
L
6mm
d-D
M2
Driving Features
TX
Hexalobular
b
25min
Socket
6
dk (max.)
3.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome