Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M2x8 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753200S
£0.16
each
Inc VAT (20%)
£160.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.16
0%
1000 +
£0.15
6.5%
Add to basket
Minimum order quantity: 1000.
Get it in
19-23
working days
Available
GBP
160.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m2x8-torx-cap-screw-low-a2-gr-50/p/ZT3753200S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M2x8 TORX Cap Screw Low A2 (GR-50)
Thread Size
M2
Head Shape
Low Cylindrical
Thread
Metric
Drive Features
TX
Length
8mm
Grade
50
Standards Met
NEN 1601
ISO 14580
Material
Stainless Steel
P
0.4
b
25min
Class
50
Diameter
M2
Material Technical
A2
d-D
M2
L
8mm
dk (max.)
3.8
k (max.)
1.55
Socket
6
Driving Features
TX
Hexalobular
ISO
14580
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome