Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M3x16 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753214S
£0.10
each
Inc VAT (20%)
£100.00 minimum order value
£0.12
16.5% off
Quantity
Price
Discount
1 - 4999
£0.10
0%
5000 +
£0.09
10%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
100.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m3x16-torx-cap-screw-low-a2-gr-50/p/ZT3753214S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M3x16 TORX Cap Screw Low A2 (GR-50)
Head Drive Size
2.0mm Hex socket
Thread Size
M3
Drive Features
TX
Standards Met
NEN 1601
ISO 14580
Grade
50
Length
16mm
Head Diameter
5.5mm
Head Shape
Low Cylindrical
Thread
Metric
Material
Stainless Steel
Head Depth
2.0mm
Socket
10
Diameter
M3
Material Technical
A2
ISO
14580
d-D
M3
P
0.5
dk (max.)
5.5
Driving Features
TX
Hexalobular
b
25min
k (max.)
2.4
L
16mm
Class
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome