Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M4x10 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753278S
£0.09
each
Inc VAT (20%)
£90.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 4999
£0.09
0%
5000 +
£0.08
11%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m4x10-torx-cap-screw-low-a2-gr-50/p/ZT3753278S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x10 TORX Cap Screw Low A2 (GR-50)
Head Diameter
7.0mm
Head Shape
Low Cylindrical
Grade
50
Head Depth
2.8mm
Drive Features
TX
Thread Size
M4
Thread
Metric
Material
Stainless Steel
Head Drive Size
2.5mm Hex socket
Standards Met
ISO 14580
NEN 1601
Length
10mm
b
38min
L
10mm
Driving Features
Hexalobular
TX
ISO
14580
Material Technical
A2
k (max.)
3.1
Socket
20
d-D
M4
P
0.7
dk (max.)
7
Diameter
M4
Class
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome