Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M4x12 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753265S
£0.11
each
Inc VAT (20%)
£110.00 minimum order value
£0.12
8% off
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m4x12-torx-cap-screw-low-a2-gr-50/p/ZT3753265S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x12 TORX Cap Screw Low A2 (GR-50)
Drive Features
TX
Material
Stainless Steel
Length
12mm
Head Shape
Low Cylindrical
Head Depth
2.8mm
Head Diameter
7.0mm
Grade
50
Standards Met
NEN 1601
ISO 14580
Head Drive Size
2.5mm Hex socket
Thread Size
M4
Thread
Metric
Class
50
ISO
14580
dk (max.)
7
Diameter
M4
d-D
M4
Socket
20
P
0.7
Driving Features
Hexalobular
TX
k (max.)
3.1
L
12mm
b
38min
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome