Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M4x20 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753261S
£0.14
each
Inc VAT (20%)
£70.00 minimum order value
£0.15
6.5% off
Quantity
Price
Discount
1 - 499
£0.14
0%
500 +
£0.13
7%
Add to basket
Minimum order quantity: 500.
Get it in
6-9
weeks
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m4x20-torx-cap-screw-low-a2-gr-50/p/ZT3753261S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M4x20 TORX Cap Screw Low A2 (GR-50)
Head Shape
Low Cylindrical
Thread Size
M4
Grade
50
Drive Features
TX
Head Diameter
7.0mm
Material
Stainless Steel
Thread
Metric
Standards Met
NEN 1601
ISO 14580
Length
20mm
Head Drive Size
2.5mm Hex socket
Head Depth
2.8mm
Driving Features
TX
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome