Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M4x6 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753194S
£0.09
each
Inc VAT (20%)
£90.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 4999
£0.09
0%
5000 +
£0.08
11%
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m4x6-torx-cap-screw-low-a2-gr-50/p/ZT3753194S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x6 TORX Cap Screw Low A2 (GR-50)
Head Depth
2.8mm
Head Drive Size
2.5mm Hex socket
Standards Met
NEN 1601
ISO 14580
Thread Size
M4
Grade
50
Thread
Metric
Drive Features
TX
Material
Stainless Steel
Length
6mm
Head Shape
Low Cylindrical
Head Diameter
7.0mm
P
0.7
Driving Features
TX
Hexalobular
Class
50
Diameter
M4
dk (max.)
7
k (max.)
3.1
Socket
20
Material Technical
A2
L
6mm
ISO
14580
d-D
M4
b
38min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome