Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M5x12 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753281S
£0.15
each
Inc VAT (20%)
£75.00 minimum order value
£0.16
6% off
Quantity
Price
Discount
1 - 499
£0.15
0%
500 +
£0.14
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
6-9
weeks
Available
GBP
75.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m5x12-torx-cap-screw-low-a2-gr-50/p/ZT3753281S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x12 TORX Cap Screw Low A2 (GR-50)
Head Diameter
8.5mm
Head Drive Size
4.0mm Hex socket
Standards Met
ISO 14580
NEN 1601
Thread
Metric
Grade
50
Head Shape
Low Cylindrical
Length
12mm
Drive Features
TX
Material
Stainless Steel
Thread Size
M5
Head Depth
3.5mm
Material Technical
A2
Diameter
M5
d-D
M5
dk (max.)
8.5
b
38min
k (max.)
3.65
Socket
25
ISO
14580
Driving Features
TX
Hexalobular
P
0.8
Class
50
L
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome