Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M5x25 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753241S
£0.25
each
Inc VAT (20%)
£50.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.25
0%
200 - 499
£0.24
4%
500 - 999
£0.23
8%
1000 +
£0.22
12%
Add to basket
Minimum order quantity: 200.
Get it in
6-9
weeks
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m5x25-torx-cap-screw-low-a2-gr-50/p/ZT3753241S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x25 TORX Cap Screw Low A2 (GR-50)
Material
Stainless Steel
Head Drive Size
4.0mm Hex socket
Head Shape
Low Cylindrical
Head Depth
3.5mm
Thread
Metric
Thread Size
M5
Grade
50
Length
25mm
Standards Met
NEN 1601
ISO 14580
Head Diameter
8.5mm
Drive Features
TX
d-D
M5
Diameter
M5
k (max.)
3.65
L
25mm
dk (max.)
8.5
Class
50
Material Technical
A2
P
0.8
ISO
14580
b
38min
Socket
25
Driving Features
Hexalobular
TX
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome