Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M6x16 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3373835S
£0.21
each
Inc VAT (20%)
£42.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.21
0%
200 - 499
£0.20
5%
500 - 999
£0.19
9.5%
1000 +
£0.18
14.5%
Add to basket
Minimum order quantity: 200.
Get it in
5-7
weeks
Available
GBP
42.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m6x16-torx-cap-screw-low-a2-gr-50/p/ZT3373835S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x16 TORX Cap Screw Low A2 (GR-50)
Drive Features
TX
Head Shape
Low Cylindrical
Material
Stainless Steel
Standards Met
NEN 1601
ISO 14580
Length
16mm
Head Drive Size
4.0mm Hex socket
Thread
Metric
Grade
50
Thread Size
M6
Head Diameter
10.0mm
Head Depth
4.0mm
Driving Features
Hexalobular
TX
k (max.)
4.4
L
16mm
P
1
d-D
M6
b
38min
dk (max.)
10
Material Technical
A2
Diameter
M6
Socket
30
Class
50
ISO
14580
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome