Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M6x25 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753434S
£0.25
each
Inc VAT (20%)
£50.00 minimum order value
£0.29
13.5% off
Quantity
Price
Discount
1 - 199
£0.25
0%
200 - 499
£0.24
4%
500 - 999
£0.23
8%
1000 +
£0.22
12%
Add to basket
Minimum order quantity: 200.
Get it in
6-9
weeks
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m6x25-torx-cap-screw-low-a2-gr-50/p/ZT3753434S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x25 TORX Cap Screw Low A2 (GR-50)
Length
25mm
Drive Features
TX
Thread Size
M6
Thread
Metric
Grade
50
Head Drive Size
4.0mm Hex socket
Standards Met
NEN 1601
ISO 14580
Head Shape
Low Cylindrical
Material
Stainless Steel
Head Depth
4.0mm
Head Diameter
10.0mm
P
1
Socket
30
Diameter
M6
k (max.)
4.4
Material Technical
A2
dk (max.)
10
L
25mm
b
38min
Class
50
d-D
M6
Driving Features
Hexalobular
TX
ISO
14580
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome