Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M6x30 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753257S
£0.24
each
Inc VAT (20%)
£48.00 minimum order value
£0.25
4% off
Quantity
Price
Discount
1 - 199
£0.24
0%
200 - 499
£0.23
4%
500 - 999
£0.22
8.5%
1000 +
£0.21
12.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
48.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m6x30-torx-cap-screw-low-a2-gr-50/p/ZT3753257S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 TORX Cap Screw Low A2 (GR-50)
Grade
50
Standards Met
NEN 1601
ISO 14580
Head Shape
Low Cylindrical
Material
Stainless Steel
Length
30mm
Drive Features
TX
Thread
Metric
Thread Size
M6
Head Drive Size
4.0mm Hex socket
Head Diameter
10.0mm
Head Depth
4.0mm
d-D
M6
b
38min
dk (max.)
10
Material Technical
A2
P
1
Class
50
L
30mm
k (max.)
4.4
Socket
30
Diameter
M6
ISO
14580
Driving Features
TX
Hexalobular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome