Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M6x35 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753420S
£0.30
each
Inc VAT (20%)
£60.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.30
0%
200 - 499
£0.29
3.5%
500 - 999
£0.28
6.5%
1000 +
£0.26
13.5%
Add to basket
Minimum order quantity: 200.
Get it in
6-9
weeks
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m6x35-torx-cap-screw-low-a2-gr-50/p/ZT3753420S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x35 TORX Cap Screw Low A2 (GR-50)
Material
Stainless Steel
Standards Met
ISO 14580
NEN 1601
Head Drive Size
4.0mm Hex socket
Grade
50
Thread Size
M6
Thread
Metric
Drive Features
TX
Head Shape
Low Cylindrical
Length
35mm
Head Depth
4.0mm
Head Diameter
10.0mm
ISO
14580
Socket
30
Driving Features
Hexalobular
TX
k (max.)
4.4
Diameter
M6
dk (max.)
10
Class
50
L
35mm
b
38min
d-D
M6
Material Technical
A2
P
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome